Shop All Pneumatic Tool Parts
Dotco
Nose Piece, Replacement
Mfr # 1053PT
Zoro # G5215104
original price:
$53.41
14% off
new price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dotco Pneumatic Tools
- Includes Nose Piece
- Type Replacement Part
- Compatible with Series 21
- Product Type Nose Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 1053PT
- Zoro # G5215104
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Nose Piece |
For Use With | Dotco Pneumatic Tools |
Includes | Nose Piece |
Type | Replacement Part |
Compatible with Series | 21 |
Product Type | Nose Piece |
Function | Replacement For Worn or Damaged Component |
Compatible with Brand | Cleco |
Description
Nose Piece, Series Not Applicable, Product Type Nose Piece, Compatible with Series 21, Compatible with Brand Cleco, Includes Nose Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 80 Chain Size, 10 Ft. Length, 131557 (131557)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50BB15H)
- DOTCO Motor Kit, Replacement (04-0020)
- DOTCO Guard (2585PT)
- DOTCO Collet, 1/8 In, Replacement (01-0100)
- DOTCO Ball Bearing, Replacement (538PT)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- DOTCO Chuck Cap, Replacement (1058PT)
- CAMPBELL HAUSFELD Tank Gasket (PT008702AV)
- Dotco Compressor, Air Tank & Pneumatic Tool Parts