Shop All Air Grinders
Dotco
In-Line Grinder, 1/4 Ergo 6Hp 25,000, Nc/Nr, 1/4 in NPT Air Inlet, 1/4" Collet, Standard, 25,000 rpm
Mfr # 12L2000-01
Zoro # G1176966
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/4"
- Duty Standard
- Free Speed 25,000 rpm
- Grinder Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L2000-01
- Zoro # G1176966
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4" |
Overall Length | 6 7/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 1 1/2 in |
Details
Item | Grinder,1/4 Ergo 6Hp 25,000, Nc/Nr |
Air Inlet | 1/4 in NPT |
Collet | 1/4" |
Duty | Standard |
Free Speed | 25,000 rpm |
Grinder Type | In-Line |
HP | 0.6 HP |
Includes | 200 Series Collet Exhaust |
Required Pressure | 90 psi |
Throttle | Lock Off Lever |
Housing Material | Composite |
Lever Type | Safety Lock Off |
Tool Weight | 1.4 lb |
Safety Features | Lock Off Lever |
Power Source | Air Powered |
Air Inlet Type | NPT |
Max. Speed | 25,000 RPM |
Exhaust Location | Front |
Lock-Off Switch | Yes |
Throttle Type | Lever |
Description
Grinder,1/4 Ergo 6Hp 25,000, Nc/Nr, Wheel Diameter 1 1/2 in, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lock Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3 in. X 3 in. 12,000-Series Annular Cutter (3-12296)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- CRESCENT NICHOLSON 8" Half Round Bastard Cut Wood Rasp - Carded (21878N)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- Dotco Air Grinders