Shop All Air Grinders
Dotco
In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP
Mfr # 10L1081-36
Zoro # G7240961
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Duty General
- Free Speed 34,000 rpm
- Grinder Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 10L1081-36
- Zoro # G7240961
- UPC # 697099646051
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4" |
Overall Length | 4.6" |
Details
Item | Die Grinder |
Air Inlet | 1/4" npt |
Collet | 1/4" |
Duty | General |
Free Speed | 34,000 rpm |
Grinder Type | In-Line |
HP | 0.3 HP |
Includes | Collet Wrenches |
Required Pressure | 90 psi |
Throttle | Lock Off Lever |
Housing Material | Aluminum |
Description
Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- CLESCO TC-012-10 Drill Center for Dowel & Tenon (TC-012-10)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0400-18)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm (024-0078CT)
- Dotco Air Grinders