Shop All Air Grinders
Dotco
In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, Industrial, 23,000 rpm, 0.9 HP
Mfr # 12L2580-01
Zoro # G7260613
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/4"
- Duty Industrial
- Free Speed 23,000 rpm
- Grinder Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L2580-01
- Zoro # G7260613
- UPC # 697099646549
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16" |
Overall Length | 7 3/8 in |
Wheel Diameter | 1 1/2 in |
Air Inlet Connection Size | 1/4 in |
Details
Item | Die Grinder |
Air Inlet | 1/4 in NPT |
Collet | 1/4" |
Duty | Industrial |
Free Speed | 23,000 rpm |
Grinder Type | In-Line |
HP | 0.9 HP |
Includes | 200 Series Collet Exhaust |
Required Pressure | 90 psi |
Housing Material | Composite |
Tool Weight | 1.8 lb |
Exhaust Location | Rear |
Max. Speed | 23,000 RPM |
Power Source | Air Powered |
Air Inlet Type | NPT |
Description
Die Grinder, Wheel Diameter 1 1/2 in, Max. Speed 23,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 2" (537.508.31)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (2904-20)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- BOSCH Cord Assembly, 120V (2610001425)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- DOTCO Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (10LF201-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0400-43)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120ACC)
- Dotco Air Grinders