Shop All Air Grinders
Dotco
In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 25,000 rpm, 0.6 HP
Mfr # 10L2080-01
Zoro # G7260738
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/4"
- Duty General
- Grinder Type In-Line
- HP 0.6 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 10L2080-01
- Zoro # G7260738
- UPC # 697099646105
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 5 7/8 in |
Wheel Diameter | 1 1/2 in |
Air Inlet Connection Size | 1/4 in |
Details
Air Inlet | 1/4 in NPT |
Item | Die Grinder |
Collet | 1/4" |
Duty | General |
Free Speed | 25,000 rpm |
Grinder Type | In-Line |
HP | 0.6 HP |
Includes | 200 Series Collet Exhaust |
Required Pressure | 90 psi |
Throttle | Lock Off Lever |
Housing Material | Aluminum |
Lever Type | Safety Lock Off |
Tool Weight | 1.3 lb |
Throttle Type | Lever |
Safety Features | Lock Off Lever |
Power Source | Air Powered |
Air Inlet Type | NPT |
Max. Speed | 25,000 RPM |
Exhaust Location | Front |
Lock-Off Switch | Yes |
Description
Die Grinder, Wheel Diameter 1 1/2 in, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lock Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Tap 0-80 - Plug (91-10080)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4" x 2" (HML.4)
- JOKARI Cable Stripper, System 4-70, Round, Set (71000)
- CUSTOM BUILDING PRODUCTS Adhesive Grout For Tile Bright White (TAGWQT)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Standard, 30,000 rpm, 0.3 HP (12L1000-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp (12L2500-01)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- Dotco Air Grinders