Shop All Air Grinders
Dotco
In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP
Mfr # 10L2580-01
Zoro # G7253211
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/4"
- Duty General
- Grinder Type In-Line
- HP 0.9 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 10L2580-01
- Zoro # G7253211
- UPC # 697099646129
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 6 3/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 1 1/2 in |
Details
Item | Die Grinder |
Air Inlet | 1/4 in NPT |
Collet | 1/4" |
Duty | General |
Free Speed | 23,000 rpm |
Grinder Type | In-Line |
HP | 0.9 HP |
Includes | 200 Series Collet Exhaust |
Required Pressure | 90 psi |
Throttle | Lock Off Lever |
Housing Material | Aluminum |
Lever Type | Safety Lock Off |
Tool Weight | 1.4 lb |
Exhaust Location | Rear |
Air Inlet Type | NPT |
Throttle Type | Lever |
Power Source | Air Powered |
Lock-Off Switch | Yes |
Safety Features | Lock Off Lever |
Max. Speed | 23,000 RPM |
Description
Die Grinder, Wheel Diameter 1 1/2 in, Max. Speed 23,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lock Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Reel Chalkline 100'Irwin (1932872)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.2mm (47962)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- GEARWRENCH Mini Scraper (3390)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0400-18)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- Dotco Air Grinders