Shop All Pneumatic Motor Parts
Dotco
Guard 4 In.
Mfr # 14-2594
Zoro # G3471618
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10-12/12-12 Series, 12-13 Series, 12LF Series
- Fits Brand Dotco
- Product Type Guard
- Compatible with Brand Cleco
- Compatible with Series 10-12, 12-12, 12-13, 12LF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 14-2594
- Zoro # G3471618
- Country of Origin United States
- Category Pneumatic Motor Parts
Details
Item | Guard 4" |
For Use With Mfr. Model Number | 10-12/12-12 Series, 12-13 Series, 12LF Series |
Fits Brand | Dotco |
Product Type | Guard |
Compatible with Brand | Cleco |
Compatible with Series | 10-12, 12-12, 12-13, 12LF |
Description
Guard 4 In., Series Not Applicable, Product Type Guard, Compatible with Series 10-12, 12-12, 12-13, 12LF, Compatible with Brand Cleco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- DOTCO Rotor Blade, Replacement (1906PT)
- FESTO Connecting Cable NEBL-T12G4-E-5-N-LE4 (NEBL-T12G4-E-5-N-LE4)
- FESTO Stepper Motor EMMS-ST-28-L-SE (EMMS-ST-28-L-SE)
- ITT GRINNELL 315Psi Other Pneumatic Motor (GEB51CR2153)
- SPEEDAIRE Pressure Gauge (PN22N106G)
- SPEEDAIRE Repair Kits (22XJ95)
- FESTO Stepper Motor EMMS-ST-57-S-SEB-G2 (EMMS-ST-57-S-SEB-G2)
- Dotco Pneumatic Motor Parts