Shop All Pneumatic Parts
Dotco
Guard 3 In.
Mfr # 14-1258
Zoro # G2765546
original price:
$137.27
11% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dotco
- For Use With Mfr. Model Number 12-12/12-22/12-27 Series
- Product Type Guard
- Compatible with Series 12-12, 12-22, 12-27
- Compatible with Brand Cleco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 14-1258
- Zoro # G2765546
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Guard 3" |
Fits Brand | Dotco |
For Use With Mfr. Model Number | 12-12/12-22/12-27 Series |
Product Type | Guard |
Compatible with Series | 12-12, 12-22, 12-27 |
Compatible with Brand | Cleco |
Description
Guard 3 In., Series Not Applicable, Product Type Guard, Compatible with Series 12-12, 12-22, 12-27, Compatible with Brand Cleco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- BESTORQ Bestorq Timing Belt Model 280-5M-25 - 11.02 in Outside Length - 0.59 in Top Width (280-5M-25)
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- DOTCO Vane, For Use With Mfr. Model Number: 10L2500-01-G, 12L2500-01-G, 12L2500-01RT-G (2253PT)
- DOTCO Rotor Blade, Replacement (01-0907)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- 3M Drive Pulley 30638, 1 Per Poly Bag 1 bag (30638)
- DYNABRADE Tune-Up Kit (96045)
- CAMOZZI Male Branch Tee Swivel, 3/8" OD X 1/4" NPT (6430 06-04)
- CAMOZZI BSPp Female-BSPt Male Adapter, R1/4 X G1/2 (2520 1/4-1/2)
- Dotco Compressor, Air Tank & Pneumatic Tool Parts