Shop All Electric Drills
Dotco
Drill Pistol 3.2K 0.4Hp 1/4In Chuck
Mfr # 14CFS93-38
Zoro # G4561560
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 14CFS93-38
- Zoro # G4561560
- Country of Origin United States
- Category Electric Drills
Details
Item | Drill Pistol 3.2K 0.4Hp 1/4" Chuck |
Description
Drill Pistol 3.2K 0.4Hp 1/4 In. Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Water Cups, White, Paper 3 oz., PK5000 (44)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- PENN SCALE Penn Scale 431 Plastic Scoops 11.5 in.W x 21.5 in.L x 5.5 in.D x 6 in. Foot Dia. (431 P*)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- DYNABRADE Reversible Drill, 3/8" (52775)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4040)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- HOLEMAKER TECHNOLOGY HMT OverReach 50 Magnet Base Clamp with Slide Plate, 110 Volt (861025-110US)
- HOUGEN HMD904 Mag Drill Swivel Base 115V (0904103)
- MILWAUKEE TOOL 3/8" Drill (0240-20)
- Dotco Power Drills