Shop All Electric Drills
Dotco
Drill Pistol 1.0K 0.4Hp 1/4In Chuck
Mfr # 14CFS94-38
Zoro # G4561588
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 14CFS94-38
- Zoro # G4561588
- Country of Origin United States
- Category Electric Drills
Details
Item | Drill Pistol 1.0K 0.4Hp 1/4" Chuck |
Description
Drill Pistol 1.0K 0.4Hp 1/4 In. Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58912)
- PROTO Locking Mini C-Clamp Pliers 6-8/11" (J265XL)
- MICROMAG MicroMag 10" Magnetic Filter, Aluminum Base and Aluminum bowl (MM10/HP/50NPT)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- PRO-SERIES VSR Electric Drill, 3/8" (PS07216)
- MILWAUKEE TOOL Core Drill Kit and Extra Battery (MXF301-2CP, MXFXC406)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd 115V (0920102)
- HOUGEN HMD900 Econo Mag Drill 115V (0900101)
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- Dotco Electric Drills