Shop All Electric Drills
Dotco
Drill Pistol 0.6K 0.4Hp 1/4In Chuck
Mfr # 14CFS97-38
Zoro # G4561597
Free Shipping & Returns
$742.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 1/4 in
- Drill Chuck Type Keyed
- Gear Train 2-Step Planetary
- Reversible No
- Includes Chuck and Chuck Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 14CFS97-38
- Zoro # G4561597
- Country of Origin United States
- Category Electric Drills
Dimensions
Chuck Size | 1/4 in |
Overall Length | 7 in |
Spindle Thread Size | 3/8"-24 |
Overall Width | 2 in |
Description
Drill, Free Speed 600 RPM, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train 2-Step Planetary, Overall Length 7 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/4-E (C23357)
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- TITAN Reducing Adapter, 1/2" x 3/8" Drive (42355)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- MAKITA 3/8" Drill, 4.9A, 0-2,500RPM (6407)
- HOLEMAKER TECHNOLOGY HMT V50 Magnetic Drill Kit 110V US (850050-110US)
- GENERAL TOOLS MFG Frac Drill Gauge (24)
- HOUGEN HMD920 Mag Drill Swivel Fab Kit Fractional 115V (0920109)
- HOUGEN HMD904 Mag Drill 115V (0904101)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- Dotco Electric Drills