Shop All Drill Chucks
Dotco
Drill Inline 0.6K 0.4Hp 1/4In Chuck
Mfr # 15LF087-38
Zoro # G1957440
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 15LF087-38
- Zoro # G1957440
- Country of Origin United States
- Category Drill Chucks
Details
Item | Drill "l"e 0.6K 0.4Hp 1/4" Chuck |
Description
Drill In.l In.e 0.6K 0.4Hp 1/4 In. Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- FEIN Jaw Chuck (63206019009)
- GS TOOLING 16438 JT33 Super Precision Keyless Drill Chuck (536530)
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch-24 UNF Mount (RV13M03)
- EUROBOOR Drill chuck quick change 13mm 1/2"x20UNF (IBQ.13)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF Mount (RV13M02)
- Dotco Drill Chucks