Shop All Screwdriver Bit and Nutsetter Accessories
Dotco
Dotco Inline Air Grinder
Mfr # 12L1101-36
Zoro # G0901105
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 7/8 in
- Includes 300 Series Collet Exhaust
- Grinder Type In-Line
- Air Inlet Connection Size 1/4 in
- Power Source Air Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L1101-36
- Zoro # G0901105
- Country of Origin United States
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Overall Length | 10 7/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 1 in |
Details
Item | Dotco Inline Air Grinder |
Includes | 300 Series Collet Exhaust |
Grinder Type | In-Line |
Power Source | Air Powered |
Air Inlet Type | NPT |
Tool Weight | 1.3 lb |
Air Inlet | 1/4 in NPT |
Max. Speed | 28,000 RPM |
Housing Material | Composite |
Exhaust Location | Front |
Description
Dotco Inline Air Grinder, Wheel Diameter 1 in, Max. Speed 28,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012C)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50160)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- DOTCO 90 Degree Motor 2400 Rpm (15LF284-62)
- DOTCO Gear Lube (45-0980)
- DOTCO Collet Chuck Cap (2058PT)
- DOTCO Grease Fitting (1463PT)
- DOTCO Rotar Blade For Grinder No12R0410-18 (1343PT)
- DOTCO Drill Angle, Re, 33K, 1/4-28I (15LF283-62)
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- Dotco Screwdriver Bit and Nutsetter Accessories