Shop All Screwdriver Bit and Nutsetter Accessories
Dotco
Dotco Inline Air Grinder
Mfr # 12L1100-36
Zoro # G0901096
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 7/8 in
- Includes 300 Series Collet Exhaust
- Housing Material Composite
- Air Inlet Type NPT
- Exhaust Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L1100-36
- Zoro # G0901096
- Country of Origin United States
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Overall Length | 8 7/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 1 in |
Details
Item | Dotco Inline Air Grinder |
Includes | 300 Series Collet Exhaust |
Housing Material | Composite |
Air Inlet Type | NPT |
Exhaust Location | Front |
Tool Weight | 1.1 lb |
Power Source | Air Powered |
Grinder Type | In-Line |
Max. Speed | 28,000 RPM |
Air Inlet | 1/4 in NPT |
Description
Dotco Inline Air Grinder, Wheel Diameter 1 in, Max. Speed 28,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- BLACK & DECKER Cutter (283815-00)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- DOTCO Stylus For Etching Pen, For Et (1018081)
- DOTCO Valve For 12L (01-2518)
- DOTCO Spindle (1029PT)
- DOTCO Grease Fitting (1463PT)
- DOTCO Lock Off Lever Arm (01-1267)
- DOTCO Drill Angle, Re, 33K, 1/4-28I (15LF283-62)
- APEX TOOL GROUP Apex Qr514, Quick Release Chuck (QR-514)
- Dotco Screwdrivers and Nutdrivers