Shop All Electric Polishers And Buffers
Dotco
Buffer Comp 5K 0.3Hp 3In/3In
Mfr # 12L1093-01
Zoro # G4561667
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 12L1093-01
- Zoro # G4561667
- Country of Origin United States
- Category Electric Polishers And Buffers
Details
Item | Buffer Comp 5K 0.3Hp 3"/3" |
Description
Buffer Comp 5K 0.3Hp 3 In./3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 10/14 TPI 5 pk (DS0914AFC5)
- KIPP Adjustable Handle Size: 3 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3101)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V (2438-22X, 48-11-2440)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) (2738-20)
- Dotco Electric Polishers And Buffers