Shop All Pneumatic Parts
Dotco
Bearing Plate
Mfr # 2710
Zoro # G2765677
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CDV156B
- Fits Brand Dotco
- Compatible with Series 10-20, 10-27
- Compatible with Brand Dotco
- Product Type Bearing Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dotco
- MFR # 2710
- Zoro # G2765677
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Bearing Plate |
For Use With Mfr. Model Number | CDV156B |
Fits Brand | Dotco |
Compatible with Series | 10-20, 10-27 |
Compatible with Brand | Dotco |
Product Type | Bearing Plate |
Description
Bearing Plate, Series Not Applicable, Product Type Bearing Plate, Compatible with Series 10-20, 10-27, Compatible with Brand Dotco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- BESTORQ 14M Timing Belts (3850-14M-85)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- DOTCO Vane, For Use With Mfr. Model Number: 10L2500-01-G, 12L2500-01-G, 12L2500-01RT-G (2253PT)
- DOTCO Rotor Blade, Replacement (01-0907)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- PRIME-LINE Tandem 1-1/2 in. Steel Roller, Plain Back, Stamped Steel Housing Single Pack (D 1904)
- GAST Base Kit Sp At670 (AT670)
- FREEMAN Z1438MMSIP 1/4" x 3/8" Male to Male Swivel Industrial Plug (Z1438MMSIP)
- DYNABRADE Rotor (57090)
- Dotco Pneumatic Parts