Shop All Screwdriver Bit and Nutsetter Accessories
Dotco
Aluminum Housing Inline Die Grinder
Mfr # 10L1003-36
Zoro # G0683980
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 5/8 in
- Includes 200 and 300 Series Collet Exhaust
- Air Inlet 1/4 in NPT
- Housing Material Aluminum
- Wheel Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 10L1003-36
- Zoro # G0683980
- Country of Origin United States
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Overall Length | 4 5/8 in |
Wheel Diameter | 1 in |
Air Inlet Connection Size | 1/4 in |
Details
Item | Aluminum Housing Inline Die Grinder |
Includes | 200 and 300 Series Collet Exhaust |
Air Inlet | 1/4 in NPT |
Housing Material | Aluminum |
Exhaust Location | Front |
Grinder Type | In-Line |
Air Inlet Type | NPT |
Max. Speed | 25,000 RPM |
Safety Features | Lock Off Lever |
Lock-Off Switch | Yes |
Power Source | Air Powered |
Tool Weight | 0.7 lb |
Throttle Type | Lever |
Lever Type | Safety Lock Off |
Description
The DOTCO 10L1003-36 Aluminum Housing Inline Die Grinder is a small yet powerful tool that can handle your toughest jobs. The aluminum housing die grinder comes with a safety lock off lever, which prevents the machine from starting accidentally. It has an overall length of 4 5/8 in., 1 in. wheel diameter and 25,000 RPM max speed. The air powered tool requires an air inlet connection size of 1/4 in.. It also has a power source of air and weighs 0.7 lb. The DOTCO Aluminum Housing Inline Die Grinder is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- DOTCO Valve For 12L (01-2518)
- DOTCO Collet Chuck Cap (2058PT)
- DOTCO Gear Lube (45-0980)
- DOTCO 90 Degree Motor 2400 Rpm (15LF284-62)
- DOTCO Grease Fitting (1463PT)
- DOTCO Saw, Adj Depth Cntrll - Lock-O (12S4218-01)
- EAZYPOWER Non-Magnetic Nut Setter, 1/4" (79262)
- Dotco Screwdriver Bit and Nutsetter Accessories