Shop All Multi-purpose Air Hoses
Dotco
Air Hose, 7" L
Mfr # 45-1307
Zoro # G7267598
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. 3/16 in
- Hose Color Black
- Hose Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dotco
- MFR # 45-1307
- Zoro # G7267598
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Outside Dia. | 3/16 in |
Hose Length | 7 ft |
Details
Item | Air Hose |
Hose Color | Black |
Description
Air Hose, Hose Outside Dia. 3/16 in, Hose Length 7 ft, Hose Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Manual Drain, For Use with F08/F17/F72/F73/F74 Filter, L08/L17 Lubricator (619-50)
- ENERPAC HLS560, 5 ft., High Pressure Hydraulic Hose, .19 in. Internal Diameter, 37 degree Flare (HLS560)
- BESTORQ 8M Timing Belts, 1424-8M-50 (1424-8M-50)
- YORK SOURCE1 Mtr Cond 14 850 CWLE 208230V (S1-02436240000)
- DOTCO Air Hose, 5" L (45-0948)
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-05-11)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 25 ft. L (F5Z02530-25-11)
- LINCOLN LUBRICATION Ball Stop for 3/8" Id Hose, 85516 (LIN85516)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- Dotco Multi-purpose Air Hoses