Shop All Arts & Crafts
Dot Shot
Glue Dots®, Super High Tack, Low Profile, 1/2", Clr, 1500 Dots/Roll
Mfr # GD104R
Zoro # G5042007
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1/64"
- Material Synthetic Rubber Based Adhesive
- Basis Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dot Shot
- MFR # GD104R
- Zoro # G5042007
- UPC # 841436066785
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Super High Tack,Low Profile,1/2" |
Color | Clear |
Thickness | 1/64" |
Material | Synthetic Rubber Based Adhesive |
Basis Weight | 0.42 |
Description
Super High Tack,Low Profile,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- CARSON DELLOSA One World Together We Can Change the World Bulletin Board Set (110488)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-1/4"H, Black (LR4500)
- EVERCOAT Clay Magic Blue Fine 200G Fine Grade (FE2200)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- TESTORS Green Fluorescent Enamel (TES1174TT)
- CRAYOLA Bulk Crayons, Yellow, 12PK (52-0836-034)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- Dot Shot