Shop All Arts & Crafts
Dot Shot
Glue Dots®, Medium Tack, Low Profile, 1/2", Clr, 1500 Dots/Roll
Mfr # GD102R
Zoro # G6253810
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1/64"
- Material Synthetic Rubber Based Adhesive
- Basis Weight 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dot Shot
- MFR # GD102R
- Zoro # G6253810
- UPC # 841436066761
- Country of Origin United States
- Category Arts & Crafts
Details
Item | M Tack Low Profile 1/2" |
Color | Clear |
Thickness | 1/64" |
Material | Synthetic Rubber Based Adhesive |
Basis Weight | 0.44 |
Description
M Tack Low Profile 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX23900)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- U-MARK A10 Paint Marker Green (10103)
- HP Toner Cartridge, Black (CE285A)
- DOT SHOT Glue Dots®, Super High Tack, Low Profile, 1/2", Clr, 1500 Dots/Roll (GD104R)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 0.29 oz, 24/BX, White PK (STD99648)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- PACON Paper Roll, 48"x50ft., Flame (57035)
- MARSH Stencil Ink, Red (20909)
- Dot Shot