Shop All Temperature Probes
Dostmann
Temperature Probe, -200 to 850 deg, 14 in.
Mfr # 61.5601
Zoro # G2853947
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
- Probe Wire Length 4 ft 11 in
- Probe Length 14 in
- Includes Cable Connector
- Temp. Range (C) -200 Degrees to 850 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dostmann
- MFR # 61.5601
- Zoro # G2853947
- Country of Origin Germany
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft 11 in |
Probe Length | 14 in |
Cable Length | 1 1/2 m |
Probe Size | 14 in |
Details
Item | Temperature probe |
Temp. Range (F) | Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees |
Includes | Cable Connector |
Temp. Range (C) | -200 Degrees to 850 Degrees |
Process Connection | 1/10 DIN |
For Use With | Mfr. Model No. P795 |
Maximum Temperature F | 1,562 Degrees F |
Maximum Temperature C | 850 Degrees C |
Minimum Temperature C | -200 Degrees C |
Minimum Temperature F | -328 Degrees F |
Temperature Range | -328 Degrees to 1,562 Degrees F/-200 Degrees to 850 Degrees C |
Maximum Temperature °F | 1,562 Degrees F |
Minimum Temperature °C | -200 Degrees C |
Maximum Temperature °C | 850 Degrees C |
Minimum Temperature °F | -328 Degrees F |
Description
Temperature Probe, Probe Size 14 in, Cable Length 1 1/2 m, -328 Degrees to 1,562 Degrees F/-200 Degrees to 850 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- FLUKE Alligator Clips, Black/Red, 10A, 600VDC, PR (Fluke-AC285)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- GARDNER BENDER Coax Cable Clamp, 1/4", RG-59/RG-6, PK20 (PEC-31525)
- DOSTMANN High Precision Pt100 Probe -200/450C (ACCD1018)
- DOSTMANN Dual Probe Pt100 High Precision Digital (ACCD795P)
- DOSTMANN Single Probe Pt100 High PrecisionDigital (ACCD750P)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) (TP-01)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- KLEIN TOOLS K-Type High Temperature Thermocouple (69142)
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F (50207-K)
- Dostmann Temperature Probes