Shop All Landscape Fabric & Fertilizers
Dosatron
Fertilizer Injector, 14 GPM
Mfr # D14MZ2VFII
Zoro # G802710395
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.6
- Length 21.7
- Diameter 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dosatron
- MFR # D14MZ2VFII
- Zoro # G802710395
- Country of Origin France
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 5.6 |
Length | 21.7 |
Width | 6.7 |
Diameter | 5 |
Description
This 14-gpm, non-electric Fertilizer Injector mounts in water lines and injects preset amounts of product directly into the water supply for the perfect amount each time. Injector can be mounted on booms or benches, or used in conjunction with our portable 15-gal. Dosacart or 5-gal. Li'l Bud-D Dosacart for reliable, accurate fertigation on the go. Includes 6'L tubing, weighted strainer and mounting bracket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 7 in. D X 26.50 in. L Sprinkler Sod Cutter (53032)
- MASTER MFG 25 gal. High Pressure Spot Sprayer, 25 ft. Hose Length (SS4-01-025P-MM)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 47575 Multi-Tow 7 Blade To 6 Round And 4 Flat Adapter (CP Electric Brake) (47575)
- NATURES MIRACLE TRAINING SPRAY DOG 24OZ (P-98402)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58LB)
- DEWITT Problack Landscape Fabric 3x50 Feet - PRO BLK-350 (DE37780)
- JOBES Fertilizer Spike Fern/Palm (05101)
- VOLUNTARY PURCHASING GROUP 16 oz Horticultural Oil for Organic Gardening (VO570750)
- SCHULTZ Fertilizer Acr Soluble 1.5Lb (SPF70860)
- SEALTECH Premium 5ft. X 200ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-5X200)
- Dosatron Landscaping Materials