Shop All Electromagnetic Lock Activation Devices
Dortronics
Waterproof Door Status Indicator, 4-1/2"H
Mfr # 7201xL2-HWR
Zoro # G0947322
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Material Stainless Steel
- For Use With Interior or Exterior Applications
- Color Silver
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dortronics
- MFR # 7201xL2-HWR
- Zoro # G0947322
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 3/4 in |
Height | 4-1/2 in |
Length | 3/32 in |
Details
Item | Waterproof Door Status Indicator |
Type | Single Gang |
Material | Stainless Steel |
For Use With | Interior or Exterior Applications |
Color | Silver |
Includes | (2) High-Intensity LED |
Finish | Satin Stainless |
Accessory Type | Waterproof Door Status Indicator |
Description
Waterproof Door Status Indicator, Single Gang, Length 3/32 In., Width 2-3/4 In., Height 4-1/2 In., Silver, Stainless Steel Material, Includes (2) High-Intensity LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- GRUNDFOS 985204 Shaft Seal & Gasket Kit (985204)
- SAPPHIRE Hexa Series Modern Black Cabinet HandlePull, 5pack (SP-2891-128-BK-5)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- Dortronics Electromagnetic Locking Systems