Shop All Electromagnetic & Electromechanical Locks
Dortronics
U-Bracket, 1-1/2" L x 12-1/2" W x 1-1/2"H
Mfr # 1198/50-10
Zoro # G0948040
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Finish Satin Stainless Steel
- Height 1-1/2 in
- Width 12 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 1198/50-10
- Zoro # G0948040
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1-1/2 in |
Width | 12 1/2 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Overall Width | 12 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | U-Bracket |
Type | Surface Mounted |
Finish | Satin Stainless Steel |
Color | Gray |
Material | Stainless Steel |
For Use With | Glass Doors |
Accessory Type | U-Bracket |
Compatible Series | 1110/1120 |
ANSI/BHMA Finish | Unfinished |
Product Type | Herculite Glass Door Bracket |
Compatible Brand | Dortronics |
Description
U-Bracket, Surface Mounted, Length 1-1/2 In., Width 12-1/2 In., Height 1-1/2 In., Silver, Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH PRODUCTS 2PK Knob GlassSpindle (1140)
- PRIME-LINE Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, White (TH 23085)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- MADISON MILL Madison Mill 436554 0.38 x 36 in. Poplar Dowel; Pack Of 20 (106289)
- DORTRONICS Maglock (1000)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- MCKINNEY Wiring Harness (QC-C1500P)
- Dortronics Electromagnetic & Electromechanical Locks