Shop All Push Button Switches
Dortronics
Push to Exit Button, 24VDC, Wt/Red Button
Mfr # W5287-P23DAxE1R
Zoro # G0947289
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Rating 10A @ 125V AC
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # W5287-P23DAxE1R
- Zoro # G0947289
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 3 in |
Button Dia. | 1-1/2 in |
Width | 3 in |
Depth | 1/2 in |
Details
Item | Push to Exit Button |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Rating | 10A @ 125V AC |
Input Voltage | 24V DC |
Cylinder | No |
Event Audit Trail | No |
Output | DPST Relay |
Amps AC | 4 |
Standards | MEA Approved, UL Listed |
Material | Aluminum |
Finish | Clear Anodized |
Keypad | No |
For Use With | Access Controls |
Button Color | White/Red |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color White/Red, Color Silver, Button Dia. 1-1/2 in, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 4, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- SCHNEIDER ELECTRIC MushroomPshButtn, FulVolt, Red (9001KR9P55LRR21)
- Dortronics Switches