Shop All Push Button Switches
Dortronics
Push to Exit Button, 24VDC, Wt/Blk Button
Mfr # W5287-P23DAxE1
Zoro # G0947663
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Gray
- Amps AC 4
- Output DPST Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # W5287-P23DAxE1
- Zoro # G0947663
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-1/2 in |
Depth | 1/2 in |
Height | 3 in |
Width | 3 in |
Overall Depth | 1/2 in |
Overall Height | 3 in |
Overall Width | 3 in |
Description
Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color White/Black, Color Gray, Button Dia. 1-1/2 in, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 4, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7341)
- Dortronics Push Buttons & Indicators