Shop All Push Button Switches
Dortronics
Push to Exit Button, 24VDC, Silver Button
Mfr # W5286-P25xE1
Zoro # G0948092
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Gray
- Keypad No
- Cylinder No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # W5286-P25xE1
- Zoro # G0948092
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 1/2 in |
Height | 3 in |
Width | 3 in |
Overall Depth | 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 3 in |
Description
Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color Silver, Color Gray, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPDT Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On (HW-J121206SCWW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- DORTRONICS Push to Exit Button, 24VDC, 3" W (W5286-P23DAxE1R)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- DORTRONICS Push Button, 125VAC, 2-3/4" W, Green Button (5211-MP23DA/G)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- Dortronics Switches