Shop All Push Button Switches
Dortronics
Push to Exit Button, 24VDC, Silver Button
Mfr # W5286-P23DAxE1
Zoro # G0947307
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Input Voltage 24V DC
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # W5286-P23DAxE1
- Zoro # G0947307
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 1/2 in |
Width | 2 7/8 in |
Height | 4 1/2 in |
Details
Item | Push to Exit Button |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Input Voltage | 24V DC |
Cylinder | No |
Material | Aluminum |
Rating | 10A @ 125V AC |
Event Audit Trail | No |
For Use With | Access Controls |
Output | DPST Relay |
Button Color | Silver |
Amps AC | 6 |
Keypad | No |
Standards | MEA Approved, UL Listed |
Finish | Clear Anodized |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 4 1/2 in, Width 2 7/8 in, Button Color Silver, Color Silver, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Low Profile Rubber Cable Protector- 3 Channel- 1.05"x1.3"x35.75" (CP-RPS-312-LP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- DORTRONICS Push to Exit Button, 24VDC, 3" W (W5286-P23DAxE1R)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- DORTRONICS Push Button Station, 28VDC, SPDT Relay (5236-P15)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- Dortronics Switches