Shop All Push Button Switches
Dortronics
Push to Exit Button, 24VDC, 3" W
Mfr # W5286-P23DAxE1R
Zoro # G0947681
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Gray
- Output DPST Relay
- Amps AC 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # W5286-P23DAxE1R
- Zoro # G0947681
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 3 in |
Depth | 1/2 in |
Width | 3 in |
Overall Height | 3 in |
Overall Depth | 1/2 in |
Overall Width | 1 1/2 in |
Description
Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color Silver/Red, Color Gray, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4NK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- DORTRONICS Push Button Station, 28VDC, SPDT Relay (5236-P15)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- DORTRONICS Push to Exit Button, 24VDC, 1-3/4" W (N5286-P23DAxE5)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- Dortronics Switches