Shop All Push Button Switches
Dortronics
Push to Exit Button, 125VAC, Green Button
Mfr # 5211-MP23DA/GxE1
Zoro # G0947657
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Amps AC 10
- Input Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 5211-MP23DA/GxE1
- Zoro # G0947657
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 3/4 in |
Depth | 3 in |
Height | 4 1/2 in |
Button Dia. | 1-9/16 in |
Details
Item | Push to Exit Button |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Amps AC | 10 |
Input Voltage | 125V AC |
Button Color | Green |
Keypad | No |
Cylinder | No |
Material | Stainless Steel |
Standards | MEA Approved, UL Listed |
Operating Temp. | 16 Degrees to 120 Degrees F |
Finish | Unfinished |
Event Audit Trail | No |
Output | DPST Relay |
For Use With | Access Controls |
Rating | 6A @ 125V AC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Silver, Button Dia. 1-9/16 in, Rating 6A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 25 Pack (199259)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push Button, 125VAC, 2-3/4" W, Green Button (5211-MP23DA/G)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- NOBLES/TENNANT SWITCH - PUSH BUTTON - SPST - OFF/ON (9008568)
- Dortronics Push Buttons & Indicators