Shop All Push Button Switches
Dortronics
Push Button Station, 28VDC, SPDT Relay
Mfr # 5236-P15
Zoro # G0947709
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk/Wall Mounted
- Switch Action Momentary
- Color Silver
- Event Audit Trail No
- Button Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 5236-P15
- Zoro # G0947709
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 1/2 in |
Depth | 2 in |
Height | 1 in |
Overall Depth | 2 in |
Overall Width | 2 1/2 in |
Overall Height | 1 in |
Description
Exit Push Button, Type Desk/Wall Mounted, Switch Action Momentary, Material Aluminum, Finish Anodized, Depth 2 in, Height 1 in, Width 2 1/2 in, Button Color Black, Color Silver, Rating 3A @ 115V AC/28V DC, Input Voltage 115V AC, 28V DC, Output SPDT Relay, Amps AC 3, Operating Temp. 5 Degrees to 158 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- PASS & SEYMOUR Switch Key (500-K)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- DORTRONICS Push Button, 125VAC, 2-3/4" W, Green Button (5211-MP23DA/G)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- Dortronics Switches