Shop All Push Button Switches
Dortronics
Push Button Station, 28VDC, DPDT Relay
Mfr # 5236-P25
Zoro # G0947648
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk/Wall Mounted
- Switch Action Momentary
- Color Silver
- Width 2 1/2 in
- Output DPDT Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 5236-P25
- Zoro # G0947648
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 1/2 in |
Height | 1 in |
Depth | 2 in |
Overall Width | 2 1/2 in |
Overall Depth | 2 in |
Overall Height | 1 in |
Description
Exit Push Button, Type Desk/Wall Mounted, Switch Action Momentary, Material Aluminum, Finish Anodized, Depth 2 in, Height 1 in, Width 2 1/2 in, Button Color Black, Color Silver, Rating 3A @ 115V AC/28V DC, Input Voltage 115V AC, 28V DC, Output DPDT Relay, Amps AC 3, Operating Temp. 5 Degrees to 158 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- DORTRONICS Push Button, 125VAC, 2-3/4" W, Green Button (5211-MP23DA/G)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push to Exit Button, 24VDC, 3" W (W5286-P23DAxE1R)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- Dortronics Push Button Switches