Shop All Electromagnetic Lock Activation Devices
Dortronics
Push Button Cover, For Model 5210
Mfr # 5210/COV
Zoro # G0947377
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective
- Material polycarbonate
- Includes Screw Pack
- Length 3 1/2 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 5210/COV
- Zoro # G0947377
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 3 1/2 in |
Width | 1 3/4 in |
Height | 6-1/2 in |
Depth | 1-3/4" |
Details
Item | Push Button Cover |
Type | Protective |
Material | polycarbonate |
Includes | Screw Pack |
Finish | Unfinished |
For Use With | SD-CT |
Color | Clear |
Accessory Type | Push Button Cover |
Description
Push Button Cover, Type N/A, Switch Action N/A, Material Polycarbonate, Depth 1-3/4 In., Height 6-1/2 In., Width 3-1/2 In., Color Clear, For Use With Push Buttons Model 5210, Includes Screw Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/8 in. Screen Clips with Screws 12 Pack (PL 7736)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Smooth Grip in Satin Brass (LV101 NI GRIP-SM SB)
- HPC HPC:Mini Speedex Duplicator (HPC-9120RM)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/8 In H, PK2 (H311)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- LCN Trim Ring (8310-801)
- ALTRONIX Enclosure Lg Fits 2- 7Ah Battery (BC300)
- Dortronics Electromagnetic Lock Activation Devices