Shop All Push Button Switches
Dortronics
Push Button, 24VDC, 1-3/4" W, Silver Button
Mfr # N5286-P23DA
Zoro # G0947167
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Design
- Switch Action Pneumatic
- Color Silver
- Input Voltage 125V AC
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # N5286-P23DA
- Zoro # G0947167
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 1/2 in |
Width | 1 3/4 in |
Height | 3 in |
Overall Width | 1 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 1/2 in |
Description
Exit Push Button, Type Narrow Design, Switch Action Pneumatic, Material Aluminum, Finish Anodized, Depth 1/2 in, Height 3 in, Width 1 3/4 in, Button Color Silver, Color Silver, Rating 10A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-10F-RED)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- Dortronics Switches