Shop All Push Button Switches
Dortronics
Push Button, 125VAC, 2-3/4" W, Green Button
Mfr # 5211-MP23DA/G
Zoro # G0947620
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Finish Unfinished
- Keypad No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 5211-MP23DA/G
- Zoro # G0947620
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-9/16 in |
Depth | 3 in |
Width | 2 3/4 in |
Height | 4 1/2 in |
Details
Item | Push Button |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Finish | Unfinished |
Keypad | No |
Output | DPST Relay |
Cylinder | No |
Amps AC | 10 |
Rating | 6A @ 125V AC |
For Use With | Access Controls |
Input Voltage | 125V AC |
Material | Stainless Steel |
Button Color | Green |
Standards | MEA Approved, UL Listed |
Operating Temp. | 16 Degrees to 120 Degrees F |
Event Audit Trail | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Silver, Button Dia. 1-9/16 in, Rating 6A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC24)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- DORTRONICS Push Button Station, 28VDC, SPDT Relay (5236-P15)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- DORTRONICS Push to Exit Button, 24VDC, 1-3/4" W (N5286-P23DAxE5)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- Dortronics Push Buttons & Indicators