Shop All Electromagnetic Lock Activation Devices
Dortronics
Pull Station Guard, with Piezo Sounder
Mfr # 6510/COV/S
Zoro # G0947742
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-1/4 in
- Color Clear
- For Use With Emergency Pull Stations Model 6510
- Material polycarbonate
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 6510/COV/S
- Zoro # G0947742
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 10-1/4 in |
Width | 7 1/4 in |
Details
Item | Pull Station Guard |
Color | Clear |
For Use With | Emergency Pull Stations Model 6510 |
Material | polycarbonate |
Includes | Piezo Sounder |
Accessory Type | Pull Station Guard |
Description
Pull Station Guard, Width 7-1/4 In., Height 10-1/4 In., Clear, Polycarbonate Material, Includes Piezo Sounder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- SCHLAGE COMMERCIAL Entry Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX53PSAT626)
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-BLK-2pk)
- SUGATSUNE Pull Handle, Threaded Studs, Polished, Polished, Threaded Studs (H-75-BL-100)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- LOCKNETICS Touch Sense Switch, Narrow Style Dual LED (TS-100-N)
- Dortronics Electromagnetic Lock Activation Devices