Shop All Stopper Covers & Alarm Guards
Dortronics
Pull Station Guard, Clear
Mfr # 6510/COV
Zoro # G0948083
original price:
$134.54
4% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Height 10 1/4 in
- Width 7 1/4 in
- For Use With Emergency Pull Stations Model 6510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 6510/COV
- Zoro # G0948083
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 10 1/4 in |
Width | 7 1/4 in |
Details
Item | Pull Station Guard |
Color | Clear |
Material | polycarbonate |
For Use With | Emergency Pull Stations Model 6510 |
Description
Pull Station Guard, Color Clear, Material Polycarbonate, Width 7 1/4 in, Height 10 1/4 in, For Use With Emergency Pull Stations Model 6510
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NB)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9708)
- Dortronics Stopper Covers & Alarm Guards