Shop All Electromagnetic & Electromechanical Locks
Dortronics
Lock, 12/24VAC/DC, 1200 lb. Holding Force
Mfr # 1110xD
Zoro # G0947779
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Opening Action Electromagnetic
- Finish zinc plated
- Options Included Dual Voltage
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dortronics
- MFR # 1110xD
- Zoro # G0947779
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Depth (In.) | 5/8 in |
Lock Body Length (In.) | 12 1/2 in |
Armature Length (In.) | 10 in |
Lock Body Width (In.) | 2 in |
Armature Width (In.) | 1 3/4 in |
Lock Body Depth (In.) | 1 13/16 in |
Overall Length | 12 1/2 in |
Armature Length | 10 in |
Lock Body Depth | 1 13/16 in |
Armature Width | 1 3/4 in |
Lock Body Width | 2 in |
Overall Height | 12 1/2 in |
Overall Width | 2 in |
Description
Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.58, Amp Draw @ 24V 0.29, Input Voltage 12/24V DC, Features Concealed Door Position Switch, Holding Force (Lb.) 1,200, Armature Length (In.) 10 in, Armature Width (In.) 1 3/4 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 1 13/16 in, Mfr. Series 1110, Instantaneous Release Delay, Zinc Plated Finish, Standards NFPA 101
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- ADAMS RITE HD Deadlatch, 31/32" BS, 2-5/8" Mortise Stk, US28, LH (4900-25-201-628)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- VON DUPRIN Exit Device Trim (996L-NL-17-M 26D RHR)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- DORTRONICS Maglock (1000)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- Dortronics Electromagnetic Locking Systems