Shop All Push Button Switches
Dortronics
Emergency Push Button, 24VDC, 3" W
Mfr # W5286-P23DAxE5
Zoro # G0947298
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Event Audit Trail No
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # W5286-P23DAxE5
- Zoro # G0947298
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 3 in |
Width | 3 in |
Depth | 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 3 in |
Overall Depth | 1 1/2 in |
Description
Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color Silver, Color Silver, Rating 10A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- Dortronics Push Buttons & Indicators