Shop All Push Button Switches
Dortronics
Emergency Push Button, 125VAC, 2-3/4" W
Mfr # 5211-MP23DA/GxE3
Zoro # G0947602
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Output DPST Relay
- Depth 3 in
- Button Color Green
- For Use With Access Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 5211-MP23DA/GxE3
- Zoro # G0947602
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 3 in |
Height | 4 1/2 in |
Button Dia. | 1-9/16 in |
Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Button Diameter | 1 9/16 in |
Overall Depth | 2 in |
Description
Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Silver, Button Dia. 1-9/16 in, Rating 6A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- BLUE SEA SYSTEMS Blue Sea 5242 15A ATO/ATC Fuse (5242)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- DORTRONICS Push Button, 125VAC, 2-3/4" W, Green Button (5211-MP23DA/G)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- DORTRONICS Push Button Station, 28VDC, SPDT Relay (5236-P15)
- DORTRONICS Push to Exit Button, 24VDC, 1-3/4" W (N5286-P23DAxE5)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- REES Emergency Stop Push Button, 30 mm, 1NO/1NC, Red (40102-102)
- Dortronics Push Buttons & Indicators