Shop All Electromagnetic Lock Activation Devices
Dortronics
Emergency Pull Station, 30VAC/DC, Blue
Mfr # 6510/BL-S35xCS
Zoro # G0947733
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Switch Action Instant Open
- Material Metal
- Width 2 5/8 in
- For Use With Emergency Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dortronics
- MFR # 6510/BL-S35xCS
- Zoro # G0947733
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 5/8 in |
Height | 5 in |
Depth | 2-1/2" |
Overall Width | 2 5/8 in |
Overall Depth | 5 in |
Overall Height | 1 in |
Description
Emergency Pull Station, Type Surface Mounted, Switch Action Instant Open, Material Metal, Finish Painted, Depth 2-1/2 In., Height 5 in, Width 2 5/8 in, Color Blue, Rating 1A @ 30VAC/DC, Input Voltage 30VAC/DC, Output (2) SPDT Relays, Amps AC 1, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Emergency Systems, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1555)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 605)
- DEGUARD Key Safe for 133 Keys 25.59"x16.54"x7.87" (DEG-KS133)
- CAL-ROYAL Grade 2 Cylindrical Lock, 09-Institution, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA09-32D)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- ROSSLARE DALLAS BUTTON KEY BLACK TAG (ROS-AT-32B)
- Dortronics Electromagnetic Locking Systems