Shop All Electromagnetic Lock Activation Devices
Dortronics
Emergency Pull Station, 30VAC/DC, Blue
Mfr # 6510/BL-S35
Zoro # G0947368
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Switch Action Instant Open
- Finish Painted
- Color Blue
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 6510/BL-S35
- Zoro # G0947368
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 5 in |
Width | 2 5/8 in |
Depth | 2-1/2" |
Overall Depth | 5 in |
Overall Width | 2 5/8 in |
Overall Height | 1 in |
Description
Emergency Pull Station, Type Surface Mounted, Switch Action Instant Open, Material Metal, Finish Painted, Depth 2-1/2 In., Height 5 in, Width 2 5/8 in, Color Blue, Rating 1A @ 30VAC/DC, Input Voltage 30VAC/DC, Output (2) SPDT Relays, Amps AC 1, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Emergency Systems, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- EMTEK Bright Nickel Stop, 2241US14 (2241US14)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- ROSSLARE MIFARE CLASSIC 1K SERIES 25PK (ROS-RT-C1K-26A-7SB0)
- Dortronics Electromagnetic Locking Systems