Shop All Electromagnetic Lock Activation Devices
Dortronics
Emergency Pull Station, 30VAC/DC, Black
Mfr # 6510/BK-S35xCS
Zoro # G0948068
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Switch Action Instant Open
- Material metal
- Height 5 in
- Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 6510/BK-S35xCS
- Zoro # G0948068
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 5 in |
Width | 2 5/8 in |
Depth | 2-1/2" |
Details
Item | Emergency Door Release |
Type | Surface Mounted |
Switch Action | Instant Open |
Material | metal |
Color | Black |
Includes | Piezo Sounder |
Finish | Painted |
For Use With | Emergency Systems |
Rating | 1A @ 30VAC/DC |
Amps AC | 1 |
Keypad | No |
Standards | UL Listed |
Event Audit Trail | No |
Operating Temp. | 16 Degrees to 120 Degrees F |
Cylinder | No |
Output | (2) SPDT Relays |
Accessory Type | Emergency Door Release |
Description
Emergency Door Release, Surface Mounted, Width 2-5/8 In., Height 5 In., Black, Metal Material, Includes Piezo Sounder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 84 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3000063)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (7500 x BSP)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- TRIMLITE 28" x 80" Primed 1-Panel Interior Shaker Slab Door (2468pri8401)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- ROSSLARE METAL HOUSING FOR PIEZO REX BUTTONS (ROS-MP-06)
- Dortronics Electromagnetic Lock Activation Devices