Shop All Electromagnetic & Electromechanical Locks
Dortronics
Electromagnetic Lock w/Door Pull, 24VDC
Mfr # ML-1100
Zoro # G0947797
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise
- Finish zinc plated
- Opening Action Electromagnetic
- Options Included Lock Status Sensor
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # ML-1100
- Zoro # G0947797
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 10 7/8 in |
Armature Length (In.) | 9 1/2 in |
Armature Width (In.) | 1 5/8 in |
Armature Depth (In.) | 5/8 in |
Lock Body Depth (In.) | 1 3/8 in |
Lock Body Width (In.) | 6 1/3 in |
Details
Type | Mortise |
Finish | zinc plated |
Opening Action | Electromagnetic |
Options Included | Lock Status Sensor |
Input Voltage | 24V DC |
Item | Electromagnetic Lock with Door Pull |
Standards | MEA Approved, UL Listed |
Holding Force (Lb.) | 1,000 |
Release Delay | instantaneous |
Material | Aluminum |
Amp Draw @ 24V | 0.36 |
For Use With | Single Inswing Doors with Z-Bracket, Single Outswing Doors |
Amp Draw @ 12V | 0.36 |
Mfr. Series | ML-1100 |
Description
Electromagnetic Lock with Door Pull, Mortise, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.36, Amp Draw @ 24V 0.36, Input Voltage 24V DC, Holding Force (Lb.) 1,000, Armature Length (In.) 9 1/2 in, Armature Width (In.) 1 5/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 7/8 in, Lock Body Width (In.) 6 1/3 in, Lock Body Depth (In.) 1 3/8 in, Mfr. Series ML-1100, Instantaneous Release Delay, Zinc Plated Finish, Standards MEA Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast, White Finish, Anti-Lift Sliding Door Bolt Lock (Single Pack) (U 9867)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- NATIONAL HARDWARE Designer Brushed Gold Steel Barn Door Hanger Kit 1 pc (N700-006)
- DORTRONICS Maglock (1000)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- DORTRONICS U-Bracket, 1-1/2" L x 12-1/2" W x 1-1/2"H (1198/50-10)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- Dortronics Electromagnetic & Electromechanical Locks