Shop All Door Repair
Dortronics
Dortronics Pushbuttons
Mfr # 5276-GP23DA/RXE1
Zoro # G410047807
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dortronics
- MFR # 5276-GP23DA/RXE1
- Zoro # G410047807
- UPC # 197163022182
- Country of Origin Mexico
- Category Door Repair
Details
Finish | Grey |
Description
5276 Series 1 in. Diameter Push Button, Pneumatic 2-60 Second Delay, Form Z, Guarded Switch on Single Gang Plate, Red Button Cap, Engraved in.PUSH TO EXIT in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- RV DESIGNER RV Designer E251 Metal Plunger-Style Entry Door Holder - Straight, 3" (E251)
- LUCKY LINE LuckyLine: SUPER 48 KEY BAK CLIP ON (LKL-4365)
- ZORO SELECT Silicone O-Ring, 3mm Wide 6mm ID, PK10 (ZUSAS70FDA3X6)
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- MAJOR Major: LMB-11 - Lock Mounting Bracket For Tubular Latch In Hollow Metal Doors (Economy Version) (MJR-LMB-11)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- WRIGHT PRODUCTS Inside Latch, Brown, Heavy Duty (V444ISBN)
- HARDWARE RESOURCES 1-3/8"x2" Z-shaped Aluminum Panel Connector (200-ZB)
- RECORD-USA Door Operators (SS-SD RH 36 CLR TRK)
- PRO-LOK ProLok: Killer Jig Installation Kit (PRL-INJIG-KJ)
- Dortronics Door Repair