Shop All Door Repair
Dortronics
Dortronics Pushbuttons
Mfr # 5211-MP23/KRXE3
Zoro # G610047263
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dortronics
- MFR # 5211-MP23/KRXE3
- Zoro # G610047263
- UPC # 197163021154
- Country of Origin Mexico
- Category Door Repair
Details
Finish | Grey |
Description
5210 Series Exit Push Button, 1-9/16 in. Diameter Duress Push Button, DPST Latching/Key Reset on Single Gang Plate, Stainless Steel Plate Engraved in.EMERGENCY RELEASE in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 4 In. x 1/4 In. Radius Satin Brass Door Hinge (N830228)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- MSI Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0278)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (59W-017)
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- MAJOR Major: LMB-15A - Mounting Bracket For Adams Rite Levers & Paddles-Alum (MJR-LMB-15A)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.H)
- BALDWIN Reserve Satin Nickel Kit (8BR0702.004)
- LOCKEY Extension Kit Thick Door Kit For Locks For 2000 Series Keyless Mechanical Lock (EK-2000)
- MAJOR Major: LMB-034 - Mounting Bracket For Adams Rite Locks In Aluminum Beveled Door Frames (MJR-LMB-034)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- Dortronics Door Repair