Shop All Electromagnetic Lock Activation Devices
Dortronics
Door Status Indicator, 2-3/4" W x 4-1/2"H
Mfr # 7201xL2-H
Zoro # G0947313
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Color Silver
- Width 2 3/4 in
- Finish Satin Stainless
- Length 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 7201xL2-H
- Zoro # G0947313
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 3/4 in |
Length | 3/32 in |
Height | 4-1/2 in |
Details
Item | Door Status Indicator |
Type | Single Gang |
Color | Silver |
Finish | Satin Stainless |
Material | Stainless Steel |
Includes | (2) High-Intensity LED |
For Use With | Interior Applications |
Accessory Type | Door Status Indicator |
Description
Door Status Indicator, Single Gang, Length 3/32 In., Width 2-3/4 In., Height 4-1/2 In., Silver, Stainless Steel Material, Includes (2) High-Intensity LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- OMNIA Square Rose Priv Lever 2-3/4" BS T Strike Oil Rubbed Bronze 925 (925SQ/234T.PR10B)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- DELTANA Decorative Pocket Lock 6", Privacy Bright Brass (SDL60U3)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- Dortronics Electromagnetic Lock Activation Devices