Shop All Electromagnetic Lock Activation Devices
Dortronics
Back Box, Blue, 1-1/2" L x 2-5/8" W x 5" H
Mfr # 6510/BX-BL
Zoro # G0947751
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Length 1 1/2 in
- For Use With 6510 Emergency Pull Stations
- Material metal
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 6510/BX-BL
- Zoro # G0947751
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 1 1/2 in |
Height | 5 in |
Width | 2 5/8 in |
Details
Item | Back Box |
Type | Surface Mounted |
For Use With | 6510 Emergency Pull Stations |
Material | metal |
Finish | Painted |
Color | Blue |
Accessory Type | Back Box |
Description
Back Box, Surface Mounted, Length 1-1/2 In., Width 2-5/8 In., Height 5 In., Blue, Metal Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0184)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100690 Easy Living Easy Wall Bag of Six 6 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100690)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- Dortronics Electromagnetic Locking Systems