Shop All Electromagnetic & Electromechanical Locks
Dortronics
Angle Bracket, 12-1/2" Lx1-1/2" Wx1-1/2"H
Mfr # 1192-10
Zoro # G0948138
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Finish Satin Stainless Steel
- Height 1-1/2 in
- Width 1 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 1192-10
- Zoro # G0948138
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1-1/2 in |
Width | 1 1/2 in |
Length | 12 1/2 in |
Details
Item | Angle Bracket |
Type | Surface Mounted |
Finish | Satin Stainless Steel |
Color | Silver |
For Use With | Metal Framing Channel |
Material | Aluminum |
Accessory Type | Angle Bracket |
Description
Angle Bracket, Surface Mounted, Length 12-1/2 In., Width 1-1/2 In., Height 1-1/2 In., Silver, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- G.L. HUYETT Splice Kit for Metric O-Rings (DISP-ORMSPLICE)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- WRIGHT PRODUCTS 2-3/4" H Galvanized Steel Self Closing Hinge (V221GAL)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- DORTRONICS Maglock (1000)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- DORTRONICS U-Bracket, 1-1/2" L x 12-1/2" W x 1-1/2"H (1198/50-10)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- Dortronics Electromagnetic & Electromechanical Locks