Shop All Emergency Exit Door Alarms
Dortronics
Alarm Lock Alarm Lock Parts and Accessories
Mfr # TJMM-300
Zoro # G010048235
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dortronics Electromagnetic Locks
- Finish Grey
- Includes Maglocks
- Color Gray
- Commercial/Residential Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # TJMM-300
- Zoro # G010048235
- UPC # 197163063109
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Dortronics Electromagnetic Locks |
Finish | Grey |
Includes | Maglocks |
Color | Gray |
Commercial/Residential | Commercial |
Application | Maglocks |
Description
Mini Series Cabinet and Drawer Lock, 300 lb Holding Force Mini-Mite Lock, 12/24 VDC, for Inswing Applications, Stainless Steel Housing, Includes Z-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERACITY Outreach Max G Poe-Powered Poe Extender (100M/Unit) (VOR-ORM-G)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- SANOXY HDMI Male To 3 RCA Video Audio AV Component Converter Adapter Cable HDTV 1080 (SNX-PP-193576038412)
- POWERSTAR PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery (AGM672-15)
- DORTRONICS 7286 Series Local Door Prop Alarm, Alarm with 0 Sec to 90 Minute Door Open Delay, Local Alarm Piezo, (7286-PT5)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #12 Key (EAX-500 GRAY W/#12 KEY)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- DETEX SIFV EB Alarm Kit (1043584)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- ALARM LOCK Exit Door Alarm, Immediate Egress, 99dB, Alum (250XUS28)
- Dortronics Emergency Exit Door Alarms